Menu Search
Search
COOPER WIRING #2132W

Wall Plate, Receptacle; Standard; 1 Gang; (1) Duplex; White

SKU # 03266475172
View more versions of this product
Finish: White
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Duplex Recept
Material: Thermoset