Menu Search
Search
COOPER WIRING #2032A-BOX

Wall Plate, Receptacle; 1 Gang; (1) Duplex; Thermoset; Almond

SKU # 03266454248
View more versions of this product
Finish: Almond
Plate Type: Receptacle
Size: Larger, Mid-Size
Gangs: 1
Configuration: (1) Duplex Recept
Material: Thermoset