Menu Search
Search
LEVITON #8280-R

TVSS Duplex Receptacle, 125V, 15A, 2P, 3W, NEMA 5-15R, Grounding, Red

SKU # 07847700904 Manufacturer Series: 8280
Type: TVSS Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Back & Side

Additional Info: Indicator Light, Alarm. 320 Joules Single Pulse Transient Energy