Menu Search
Search
LEVITON #5262-1P

Duplex Receptacle, 125 VAC, 15 A, 2 P, 3 W, Nylon

SKU # 07847770619
Type: Duplex Receptacle
Rating - Amps: 15 A
Rating - Volts: 125 VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Self-Grounding
NEMA: 5-15R
Mounting: Brass 8-32 Ground Screw
Material: Nylon
Color: Brown
Mounting Depth: 0.96 in.