Menu Search
Search
HUBBELL #IG2610

Twist-Lock Single Locking, 30A, 125V, 2P, 3W

SKU # 78358587230
Type: Single Locking
Rating - Amps: 30A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: L5-30R
Mounting: Flush
Material: Thermoplastic with Nylon Face
Color: Orange
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 30A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - L5-30R; Mounting - Flush; Material - Thermoplastic w/Nylon Face; Color - Orange; Face OD - 1.56 in; Manufacturer Brand - Twist-Lock