The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL #IG2320

Twist-Lock Single Locking, 20A, 250V, 2P, 3W

SKU # 78358587222
Type: Single Locking
Rating - Amps: 20A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Isolated Ground
NEMA: L6-20R
Mounting: Flush
Material: Thermoplastic with Nylon Face
Color: Orange
Face OD: 1.56 in

Straight Blade Receptacles: Type - Single Locking; Rating - Amps - 20A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Isolated Ground; NEMA - L6-20R; Mounting - Flush; Material - Thermoplastic w/Nylon Face; Color - Orange; Face OD - 1.56 in; Manufacturer Brand - Twist-Lock