Menu Search
Search
COOPER WIRING #1252

Single Power Receptacle, 50A, 250V, 2P, 3W, Black, NEMA 6-50R, Grounding, Surface Mount

SKU # 03266430650

Compare

Maximum number of products selected.
Type: Single
Rating - Amps: 50A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-50R
Mounting: Surface
Material: PVC
Color: Black

Straight Blade Receptacles: Type - Single; Rating - Amps - 50A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-50R; Mounting - Surface; Material - PVC; Color - Black