Menu Search
Search
LEVITON #2821

Locking Plug, 30A, 277/480V, 4P, 5W, Grounding, Black/White, NEMA L22-30P, Industrial Grade

SKU # 07847780858
Plug Type: Locking
Rating - Amps: 30A
Rating - Volts: 277/480V 3 PhaseY
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: L22-30P
Cord Diameter: 0.595 - 1.150
Material: Nylon
Color: Black/White