Menu Search
Search
LEGRAND - PASS & SEYMOUR #L1830-P

Turnlok Locking Plug, 30A, 120/208V 3 PhaseY, 4P 4W Nylon Black/White

SKU # 78500718304
Plug Type: Locking
Rating - Amps: 30A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: L18-30P
Cord Diameter: 0.385 - 1.150
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 30A; Rating - Volts - 120/208V 3 PhaseY; Number of Poles - 4P; Number of Wires - 4W; Ground - Non-Grounding; NEMA - L18-30P; Cord Diameter - 0.385 - 1.150; Material - Nylon; Color - Black/White; Manufacturer Brand - Turnlok