Menu Search
Search
LEGRAND - PASS & SEYMOUR #7572-G

TurnlokĀ® Locking Plug, 15A, Non-NEMA, 2P, 3W, 125VAC, Grounding

SKU # 78500712108
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: Non-NEMA
Cord Diameter: 0.280-0.710 in.
Material: Nylon
Color: Yellow
Grade: Industrial

Plug; Locking; Turnlok; 15A; 125VAC; 2 Poles; 3 Wires; 0.280-0.710 in. Diameter Cord; Grounding; Non-NEMA; Nylon; Yellow; Industrial Grade