Menu Search
Search
HUBBELL #HBL5364VY

Straight Blade Plug, 20A, 125V, 2P 3W Nylon Yellow

SKU # 78358501316 Manufacturer Series: Valise
Plug Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20P
Cord Diameter: 0.220 - 0.660
Material: Nylon
Color: Yellow

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20P; Cord Diameter - 0.220 - 0.660; Material - Nylon; Color - Yellow; Additional Information - Hinged Body; Manufacturer Brand - Valise

Additional Info: Hinged Body