Menu Search
Search
HUBBELL #HBL5866VY

Straight Blade Plug, 15A, 125V, 2P 2W Nylon Yellow

SKU # 78358501307 Manufacturer Series: Valise
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 2
Ground: Non-Grounding
NEMA: 1-15P
Cord Diameter: 0.218 - 0.385
Material: Nylon
Color: Yellow

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 2W; Ground - Non-Grounding; NEMA - 1-15P; Cord Diameter - 0.218 - 0.385; Material - Nylon; Color - Yellow; Additional Information - Hinged Body, Polarized; Manufacturer Brand - Valise

Additional Info: Hinged Body, Polarized