Menu Search
Search
HUBBELL #HBL5299

Insulgrip Straight Blade, Fusible Plug, 15A, 125V, 2P 3W Vinyl Black

SKU # 78358501315
Plug Type: Straight Blade, Fusible
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.296 - 0.625
Material: Vinyl
Color: Black
Grade: Heavy Duty

Straight Blade Plugs: Plug Type - Straight Blade, Fusible; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.296 - 0.625; Material - Vinyl; Color - Black; Grade - Heavy Duty; Additional Information - Fusible; Manufacturer Brand - Insulgrip

Additional Info: Fusible