Menu Search
Search
HUBBELL #HBL4773VY

Twist-Lock Locking Plug, 15A, 277V, 2P 3W Nylon Yellow

SKU # 78358523693
Plug Type: Locking
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15P
Cord Diameter: 0.220 - 0.660
Material: Nylon
Color: Yellow

Straight Blade Plugs: Plug Type - Locking; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15P; Cord Diameter - 0.220 - 0.660; Material - Nylon; Color - Yellow; Additional Information - Valise Style, Hinged Opening; Manufacturer Brand - Twist-Lock; Manufacturer Model - Valise

Additional Info: Valise Style, Hinged Opening