Menu Search
Search
HUBBELL #L715PM1

Twist-Lock Locking, Angle Plug, 15A, 277V, 2P 3W Nylon Black/White

SKU # 78358524353
RoHS Compliant
Plug Type: Locking, Angle
Rating - Amps: 15A
Rating - Volts: 277V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: L7-15P
Cord Diameter: 0.325 - 0.655
Material: Nylon
Color: Black/White

Straight Blade Plugs: Plug Type - Locking, Angle; Rating - Amps - 15A; Rating - Volts - 277V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - L7-15P; Cord Diameter - 0.325 - 0.655; Material - Nylon; Color - Black/White; Additional Information - Enclosure Rating: IP20; Manufacturer Brand - TWIST-LOCK

Additional Info: Enclosure Rating: IP20