Menu Search
Search
ERICSON MANUFACTURING CO #1510-PG-BLK

Perma-Grip Straight Blade Plug, 15A, 125V 1 Phase, 2P 3W Black

SKU # 78286268124
RoHS Compliant

Compare

Maximum number of products selected.
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15
Color: Black
Grade: Industrial

Straight Blade Plugs: Plug Type - Straight Blade; Rating - Amps - 15A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15; Color - Black; Grade - Industrial; Manufacturer Brand - Perma-Grip