Menu Search
Search
COOPER WIRING #14W47

Watertight Straight Blade Plug, 15A, 125V, 2P, 3W, Grounding, Yellow, NEMA 5-15P, Thermoplastic

SKU # 04089363095
Plug Type: Straight Blade, Watertight
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.300 - 0.650
Material: Thermoplastic Elastomeric
Color: Yellow

Straight Blade Plugs: Plug Type - Straight Blade, Watertight; Rating - Amps - 15A; Rating - Volts - 125V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-15P; Cord Diameter - 0.300 - 0.650; Material - Thermoplastic Elastomeric; Color - Yellow