Menu Search
Search
BRYANT ELECTRIC #5965BY

Straight Blade Plug, 15A, 125V, 2P 3W Thermoplastic Yellow

SKU # 78178617429
Plug Type: Straight Blade
Rating - Amps: 15A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15P
Cord Diameter: 0.245 - 0.655
Material: Thermoplastic
Color: Yellow
Grade: Industrial