Menu Search
Search
HUBBELL #HBL5963VBK

Wiring Device-Kellems Straight Blade Connector, 125 V, 15 A, 2, 3 Wires

SKU # 78358501968
Connector Type: Female Straight Blade Connector
Rating - Amps: 15 A
Rating - Volts: 125 V
Number of Poles: 2
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Cord Diameter: 0.23 to 0.72 in.
Material: Nylon
Color: Black
Grade: Heavy Duty Industrial/Commercial
Manufacturer Model: ValiseĀ®