Menu Search
Search
HUBBELL #HBL2513FC

Wiring Device-Kellems Locking Connector, 120/208 VAC, 20 A, 4, 5 Wires, Nylon

SKU # 78358504000 Manufacturer Series: Insulgrip®
Connector Type: Locking Connector
Rating - Amps: 20 A
Rating - Volts: 120/208 VAC
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
NEMA: L21-20R
Cord Diameter: 0.35 to 1.15 in.
Material: Nylon
Color: Black/White
Grade: Heavy Duty Industrial