Menu Search
Search
HUBBELL #HBL45935

Wiring Device-Kellems Locking Connector, 120/208 VAC, 20 A, 4, 5 Wires, Black

SKU # 78358523815
Connector Type: Female Locking Connector
Rating - Amps: 20 A
Rating - Volts: 120/208 VAC
Number of Poles: 4P
Number of Wires: 5
Ground: Grounding
Cord Diameter: 0.62 to 1 in.
Color: Black
Grade: Heavy Duty Industrial
Manufacturer Model: Variload®