Menu Search
Search
ERICSON MANUFACTURING CO #1632-CH

Perma-Link Straight Blade Connector, 20A, 125V 1 Phase, 2P 3W PBT and TPE Safety Yellow and Blue

SKU # 78286258772
RoHS Compliant
Connector Type: Straight Blade
Rating - Amps: 20A
Rating - Volts: 125V 1 Phase
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Material: PBT and TPE
Color: Safety Yellow and Blue
Grade: Hospital

Straight Blade Connectors: Connector Type - Straight Blade; Rating - Amps - 20A; Rating - Volts - 125V 1 Phase; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 5-20R; Material - PBT and TPE; Color - Safety Yellow and Blue; Grade - Hospital; Additional Information - Environmental Rating: Indoor ; Manufacturer Brand - Perma-Link

Additional Info: Environmental Rating: Indoor