Menu Search
Search
LEVITON #2445

Locking Flanged Inlet, 20A, 120/208V, 4W, 4P, Non-Grounding, NEMA L18-20P, Nylon

SKU # 07847780629
Type: Locking Flanged Inlet
Rating - Amps: 20A
Rating - Volts: 120/208V 3 PhaseY
Number of Poles: 4P
Number of Wires: 4
Ground: Non-Grounding
NEMA: L18-20P