Menu Search
Search
HUBBELL #GFR5362TR

Circuit Guard Ground Fault Duplex Brown 20A 125V 2P

SKU # 78358544212 Manufacturer Series: GFR-TR
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Brown
Grade: Industrial
Wiring: Back & Side

Additional Info: Tamper Resistant. LED GFCI Protection Indicator. Wall Plate Included