Menu Search
Search
COOPER WIRING #VGF20GY

Ground Fault Duplex Gray 20A 125V 2P

SKU # 03266465782 Manufacturer Series: VGF
Type: Ground Fault Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Gray
Grade: Specification
Wiring: Back & Side

Additional Info: LED GFCI Protection Indicator. Wall Plate Included