Menu Search
Search
COOPER WIRING #SGF20LA

Arrow Hart GFCI Duplex Receptacle, 125 VAC, 20 A, 2 P, 3 Wires

SKU # 03266475004
Type: GFCI Duplex Receptacle
Rating - Amps: 20 A
Rating - Volts: 125 VAC
Number of Poles: 2P
Number of Wires: 3
NEMA: 5-20R
Color: Light Almond
Grade: Specification
Wiring: Back and Side