Menu Search
Search
WAGO CORPORATION #51018351

GFCI Duplex Receptacle, 120 V, 15 A, 2 P, 3 W

SKU # 04545499995 Manufacturer Series: Series CPO
Type: GFCI Duplex Receptacle
Rating - Amps: 15 A
Rating - Volts: 120 V
Number of Poles: 2P
Number of Wires: 3

The Wago CPO series of DIN rail mount convenient power outlets provides a convenient power source in the control cabinet, for laptops, solder irons, electrical screwdrivers, test equipment, lighting, etc. The CPO series significantly reduces time, cost an