Menu Search
Search
LEVITON #T5020-E

Single Receptacle Outlet, 20 A, 125 VAC, 2P, 3W

SKU # 07847776093
Type: Single Receptacle Outlet
Rating - Amps: 20 A
Rating - Volts: 125 VAC
Number of Poles: 2P
Number of Wires: 3
Ground: Self-Grounding
NEMA: 5-20R
Color: Black
Grade: Commercial Specification
Wiring: Back and Side
Material: Thermoplastic Nylon