Menu Search
Search
LEVITON #GFWT2-W

SmartlockPro Receptacle, Duplex; 2 Pole; 3 Wire; 20A; White

SKU # 07847770919
Type: Duplex
Rating - Amps: 20A
Rating - Volts: 125V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Color: White
Grade: Residential, Commercial
Wiring: Back and Side
Material: Polycarbonate

The SmartlockPro Self-Test GFCI tests itself even if you forget. Designed to meet the latest UL standard for auto-monitoring (self-test) our complete line of self-test GFCIs periodically conduct an automatic internal test to confirm that it can respond to a ground fault. With the slimmest profile on the market, the device allows for fast and easy installation, while Leviton's patented reset lockout mechanism prevents reset of the GFCI if it is not wired or operating correctly. The SmartlockPro Self-Test GFCI is the smart choice in ground fault circuit interrupter protection.

Additional Info: Tamper-Weather Resistant, with LED Indicator