Menu Search
Search
LEVITON #8200-GY

Receptacle, Duplex; 125V AC; 15A; Hospital Grade; Gray

SKU # 07847781859 Manufacturer Series: 8200

Compare

Maximum number of products selected.
View more versions of this product
Color: Gray
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic Nylon