Menu Search
Search
LEVITON #8200-W

Receptacle, Duplex; 125V AC; 15A; Hospital Grade; White

SKU # 07847781858 Manufacturer Series: 8200
View more versions of this product
Color: White
Type: Duplex, Standard
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Grade: Hospital
Wiring: Back & Side
Material: Thermoplastic Nylon