Menu Search
Search
LEGRAND - PASS & SEYMOUR #6207

Receptacle, Duplex Moisture Resistant; 2 Pole; 3 Wire; 15A; Gray

SKU # 78500762070
Type: Duplex, Dust-Moisture Resistant
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Gray

Additional Info: Face Backed by Slit-Gasket, Wall Plate Sealing Mat Included