Menu Search
Search
LEGRAND - PASS & SEYMOUR #SC085S5

Receptacle, Duplex; 125V AC; 15A; Gray

SKU # 78500726906

Compare

Maximum number of products selected.
Type: Duplex Receptacle
Rating - Amps: 15A
Rating - Volts: 125V AC
Color: Gray