Menu Search
Search
LEGRAND - PASS & SEYMOUR #26661-W

Receptacle, Decorator Single; NEMA 6-15R; 250V AC; 15A; White

SKU # 78500778606

Compare

Maximum number of products selected.
View more versions of this product
Color: White
Type: Decorator Single
Rating - Amps: 15A
Rating - Volts: 250V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Grade: Specification
Wiring: Back & Side