Menu Search
Search
LEGRAND - PASS & SEYMOUR #SC080S3

Receptacle, Decorator Duplex; 125V; 15A; White

SKU # 78500704240 Manufacturer Series: SCD
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V
Color: White