Menu Search
Search
HUBBELL #HBL5362

Receptacle, Duplex; NEMA 5-20R; 125V AC; 20A; Brown

SKU # 78358543522
View more versions of this product
Color: Brown
Type: Duplex, Standard
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Industrial
Wiring: Back & Side