Menu Search
Search
HUBBELL #HBL5661RT

Wiring Device-Kellems Receptacle, 250 V, 15 A, 2, 3 Wires, Nylon, Grounding

SKU # 78358531853
Type: Single Receptacle
Rating - Amps: 15 A
Rating - Volts: 250 V
Number of Poles: 2
Number of Wires: 3
Ground: Grounding
NEMA: 6-15R
Color: Brown
Material: Nylon