The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
HUBBELL #HBL5258ST

Wiring Device-Kellems Receptacle, 125 VAC, 15 A, 2, 3 Wires, Thermoplastic

SKU # 78358501465
RoHS Compliant
Type: Heavy Duty Receptacle
Rating - Amps: 15 A
Rating - Volts: 125 VAC
Number of Poles: 2
Number of Wires: 3
NEMA: 5-15R
Color: Brown
Material: Thermoplastic