Menu Search
Search
HUBBELL #HBL5261YRT

Wiring Device-Kellems Receptacle, 125 VAC, 15 A, 2, 3 Wires, Grounding

SKU # 78358531851
Type: Single Receptacle
Rating - Amps: 15 A
Rating - Volts: 125 VAC
Number of Poles: 2
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Yellow