Menu Search
Search
HUBBELL #HBL5279

Wiring Device-Kellems Flanged Receptacle, 125 V, 15 A, 2, 3 Wires, Grounding

SKU # 78358501336
Type: Flanged Receptacle
Rating - Amps: 15 A
Rating - Volts: 125 V
Number of Poles: 2
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Brown
Material: Stainless Steel