Menu Search
Search
COOPER WIRING #8362W

Receptacle, Decorator Duplex; NEMA 5-20R; 20A; White

SKU # 03266451303 Manufacturer Series: 8362

Compare

Maximum number of products selected.
View more versions of this product
Color: White
Type: Decorator Duplex
Rating - Amps: 20A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-20R
Grade: Hospital
Wiring: Back & Side
Material: Nylon

Additional Info: Screw Terminal Insulating Guard