Menu Search
Search
COOPER WIRING #8262RD

Receptacle, Decorator Duplex; 125V AC; 15A; Hospital Grade; Red

SKU # 03266456007 Manufacturer Series: 8262

Compare

Maximum number of products selected.
Type: Decorator Duplex
Rating - Amps: 15A
Rating - Volts: 125V AC
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 5-15R
Color: Red
Grade: Hospital
Wiring: Back & Side
Material: Nylon

Additional Info: Screw Terminal Insulating Guard