Menu Search
Search
EATON CROUSE-HINDS SERIES #SRD3484D

Outlet w-Interlocked Breaker Aluminum

SKU # 78227408320 Manufacturer Series: SRD

Compare

Maximum number of products selected.
Type: Outlet with Interlocked Breaker
Material: Aluminum
Rating - Volts: 480V AC
Rating - Amps: 30
Number of Wires: 3
Number of Poles: 4
Hubs: 1-1/4 in
Application Rating: NEMA 3, 7D, 9FG, 12

Pin and Sleeve Receptacles with Disconnect: Type - Outlet w-Interlocked Breaker; Material - Aluminum; Rating - Volts - 480VAC; Rating - Amps - 30; Number of Wires - 3; Number of Poles - 4; Hubs - 1-1/4 in; Application Rating - NEMA 3, 7D, 9FG, 12; Additional Information - With Threaded Cap; Manufacturer Model - SRD

Additional Info: With Threaded Cap