Menu Search
Search
MELTRIC #17-64171

Service Outlet; Metal; 480Vac; 20A; 18 Wires; 17 Poles

SKU # 78447400319 Manufacturer Series: DN20c
Type: Service Outlet
Material: Metal
Rating - Volts: 480V AC
Rating - Amps: 20A
Number of Wires: 18
Number of Poles: 17P
Application Rating: IP54/IP55

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Metal; Rating - Volts - 480VAC; Rating - Amps - 20A; Number of Wires - 18; Number of Poles - 17; Application Rating - IP54/IP55; Additional Information - Multipin, Polarity: 17P+G, Temperature Range: -40 to 140 deg F, Wire Size: 16 - 10 AWG; Manufacturer Model - DN20c

Additional Info: Multipin, Polarity: 17P+G, Temperature Range: -40 to 140 deg F, Wire Size: 16 - 10 AWG