Menu Search
Search
LEGRAND - PASS & SEYMOUR #PS3100R6-W

Service Outlet; Nylon; 250Vac; 100A; 3 Wires; 2 Poles

SKU # 78500703119
Type: Service Outlet
Material: Nylon
Rating - Volts: 250V AC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 2
Door Type: Spring
Application Rating: Watertight

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Nylon; Rating - Volts - 250VAC; Rating - Amps - 100; Number of Wires - 3; Number of Poles - 2; Door Type - Spring; Application Rating - Watertight