Menu Search
Search
EMERSON #ADR6033

Appleton Service Outlet; Aluminum; 600Vac / 250Vdc; 60A; 3 Wires; 3 Poles

SKU # 78138118641
Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 60
Number of Wires: 3
Number of Poles: 3
Grounding Style: 1, Shell
Door Type: Spring
Application Rating: Weatherproof

Pin and Sleeve Receptacles with Circuit Breaker: Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 60; Number of Wires - 3; Number of Poles - 3; Grounding Style - 1, Shell; Door Type - Spring; Application Rating - Weatherproof; Manufacturer Brand - Powertite