Menu Search
Search
MOLEX #530R7W

Watertite® Receptacle, Female Pin and Sleeve; 20A; 5 Wires; 4 Poles; 3øY 480V; Red

SKU # 78678899499
Type: Female Pin and Sleeve Receptacle
Rating - Volts: 3øY 480V
Rating - Amps: 30A
Number of Wires: 5
Number of Poles: 4P
Door Type: Flip Lid
Application Rating: IP67

Receptacle, Female Pin and Sleeve; Rating - Volts: 3øY 480V; Rating - Amps: 20A; Number of Wires: 5; Number of Poles: 4; Application Rating: IP67

Additional Info: Locking blade. Color: Red. IEC Configuration 309-1/309-2.