Menu Search
Search
MOLEX #430P9W

Watertite® Plug, Male Pin and Sleeve; 30A; 4 Wires; 3 Poles; 3ø 250V; Blue

SKU # 78678870793
Plug Type: Male Pin and Sleeve Plug
Rating - Volts: 3ø 250V
Rating - Amps: 30A
Number of Wires: 4
Number of Poles: 3P
Application Rating: IP67

Plug, Male Pin and Sleeve; Rating - Volts: 3ø 250V; Rating - Amps: 30A; Number of Wires: 4; Number of Poles: 3; Application Rating: IP67

Additional Info: Locking blade. Color: Blue. IEC Configuration 309-1/309-2.