Menu Search
Search
MENNEKES #ME320P4W

Pin and Sleeve Plug, 120 V, 20 A, 2 P, 3 W, Non-Metallic

SKU # 40127192000
Plug Type: Splash-proof Pin and Sleeve Plug
Material: Nonmetallic
Rating - Volts: 120 V
Rating - Amps: 20 A
Number of Wires: 3
Number of Poles: 2P