Menu Search
Search
MELTRIC #17-68170-338-A188

Service Inlet Metal 50VAC 20AA

SKU # 78447403689 Manufacturer Series: DN20c
Plug Type: Service Inlet
Material: Metal
Rating - Volts: 50V AC
Rating - Amps: 20A
Number of Wires: 17
Number of Poles: 17P
Application Rating: IP54/IP55

Pin and Sleeve Plugs: Plug Type - Service Inlet; Material - Metal; Rating - Volts - 50VAC; Rating - Amps - 20A; Number of Wires - 17; Number of Poles - 17; Application Rating - IP54/IP55; Additional Information - Temperature Range: -40 to 140 deg F, Wire Size: 16 - 10 AWG; Manufacturer Model - DN20c

Additional Info: Temperature Range: -40 to 140 deg F, Wire Size: 16 - 10 AWG